- Radial Bearing
- 340 mm ID x 520 mm OD x 133 mm Wide
- Straight Bore
- C4 - Clearance Greater Than C3
- Brass / Bronze Cage
| I.D. | 340 mm |
| Cage Material | Brass/Bronze |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring, W25 - Outer Ring w/Counter Drilled Lubrication Hole |
| Bore Type | Round Bore |
| Bearing Type | Radial Bearing |
| O.D. | 520 mm |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Enclosure | Unsealed |
| Radial Internal Clearance | C4 |
| Weight | 217.0 LB |
| EAN or UPC | 87796139626 |

