- Radial Bearing
- 340 mm ID x 520 mm OD x 133 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
| Cage Material | Brass/Bronze |
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 520 mm |
| I.D. | 340 mm |
| Radial Internal Clearance | Normal |
| Bearing Type | Radial Bearing |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring, C08 - Inner & Outer Ring w/Extra Close Running Accuracy, W84 - Outer Ring Oil Holes Plugged |
| Bore Type | Round Bore |
| Weight | 217.0 LB |
| EAN or UPC | 87796139640 |

