- Radial Bearing
- 170 mm ID x 280 mm OD x 88 mm Wide
- Tapered Bore
- C2 - Clearance Less Than Normal
- Brass / Bronze Cage
| I.D. | 170 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Enclosure | Unsealed |
| Bore Type | Tapered Bore |
| Radial Internal Clearance | C2 |
| Bearing Type | Radial Bearing |
| Radial Internal Clearance Specification | Clearance Less Than Normal |
| O.D. | 280 mm |
| Cage Material | Brass/Bronze |
| Weight | 45.2 LB |
| EAN or UPC | 87796140479 |

