Skip to content Skip to navigation menu
Timken Co.UCFL207-23

UCFL207-23

Spherical Roller Bearing
Item #101631091
  • Radial Bearing
  • 340 mm ID x 520 mm OD x 133 mm Wide
  • Straight Bore
  • C2 - Clearance Less Than Normal
  • Brass / Bronze Cage
Timken Co.UCFL207-23
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing
  • 340 mm ID x 520 mm OD x 133 mm Wide
  • Straight Bore
  • C2 - Clearance Less Than Normal
  • Brass / Bronze Cage
Radial Internal Clearance Specification Clearance Less Than Normal
O.D. 520 mm
Bore Type Round Bore
Radial Internal Clearance C2
Bearing Type Radial Bearing
Ring Modification W33 - Lubrication Groove & 3 Holes in Outer Ring, W25 - Outer Ring w/Counter Drilled Lubrication Hole
I.D. 340 mm
Enclosure Unsealed
Cage Material Brass/Bronze
Weight 2.6 LB
EAN or UPC 87796139619
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison