- Radial Bearing
- 140 mm ID x 225 mm OD x 68 mm Wide
- Tapered Bore
- C2 - Clearance Less Than Normal
- Brass / Bronze Cage
| Radial Internal Clearance Specification | Clearance Less Than Normal |
| I.D. | 140 mm |
| O.D. | 225 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring, C02 - Inner Ring w/Extra Close Running Accuracy |
| Bearing Type | Radial Bearing |
| Enclosure | Unsealed |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance | C2 |
| Bore Type | Tapered Bore |
| Weight | 23.2 LB |
| EAN or UPC | 87796140257 |

