- Radial Bearing
- 150 mm ID x 250 mm OD x 80 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring, W25 - Outer Ring w/Counter Drilled Lubrication Hole |
| Radial Internal Clearance | Normal |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Unsealed |
| O.D. | 250 mm |
| I.D. | 150 mm |
| Bore Type | Round Bore |
| Bearing Type | Radial Bearing |
| Weight | 35.3 LB |
| EAN or UPC | 87796140325 |

