- Tapered Roller Bearing Cone Shim
- 3 1/2" ID x 4 5/8" OD x 0.007" Thick
- Aluminum Material
- Shaft Range of 4 1/4" to 4 5/8"
- Silver in Color
| Cap Screws | 3 |
| Shaft Dia. [Min] | 4.75 in |
| Shim Size | N/A |
| Shim I.D. | 3 1/2 in |
| Material | Aluminum |
| Shim O.D. | 4 5/8 in |
| Shim Thickness | 0.007 in |
| Shaft Dia. [Max] | 4.875 in |
| Color | Silver |
| Shim Type | Cone Shim |
| Weight | 0.093 LB |
| EAN or UPC | 53893319230 |

