Skip to content Skip to navigation menu
Timken Co.T50628-2

T50628-2

Cone Shim
Item #101193149
  • Tapered Roller Bearing Cone Shim
  • 6" ID x 7 7/8" OD x 0.020" Thick
  • Aluminum Material
  • 8" Shaft Size
  • Yellow in Color
Timken Co.T50628-2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Tapered Roller Bearing Cone Shim
  • 6" ID x 7 7/8" OD x 0.020" Thick
  • Aluminum Material
  • 8" Shaft Size
  • Yellow in Color
Color Yellow
Shim Type Cone Shim
Cap Screws 6
Shim O.D. 7 7/8 in
Shaft Dia. [Max] 8 in
Shim Size N/A
Shim I.D. 6 in
Material Aluminum
Shim Thickness 0.02 in
Shaft Dia. [Min] 8 in
Weight 0.316 LB
EAN or UPC 53893319216
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison