- Tapered Roller Bearing Cone Shim
- 3" ID x 4.06" OD x 0.020" Thick
- Aluminum Material
- Shaft Range of 4 1/4" to 4 5/8"
- Yellow in Color
| Shim Type | Cone Shim |
| Shaft Dia. [Min] | 4.25 in |
| Shim Thickness | 0.02 in |
| Shim Size | N/A |
| Color | Yellow |
| Shaft Dia. [Max] | 4.625 in |
| Cap Screws | 3 |
| Shim I.D. | 3 in |
| Shim O.D. | 4.06 in |
| Material | Aluminum |
| Weight | 0.01 LB |
| EAN or UPC | 53893298108 |

