- SNW-112 Series Adapter Sleeve
- 2 1/16" Shaft Size
- Use w/22300K Series Roller Bearings
| Series | SNW-112 |
| Shaft Dia. | 2.0625 in |
| Locking Device | W12 |
| Oil Hole | w/o Oil Hole |
| Bearing Series | 22300K Series |
| Lock Nut | N12 |
| Weight | 1.2 LB |
| EAN or UPC | 87796146587 |
| Series | SNW-112 |
| Shaft Dia. | 2.0625 in |
| Locking Device | W12 |
| Oil Hole | w/o Oil Hole |
| Bearing Series | 22300K Series |
| Lock Nut | N12 |
| Weight | 1.2 LB |
| EAN or UPC | 87796146587 |