- SNW-3044 Series Adapter Sleeve
- 7 15/16" Shaft Size
- Use w/23000K Series Roller Bearings
| Bearing Series | 23000K Series |
| Lock Nut | N044 |
| Length | 126.000 mm |
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 7.9375 in |
| Locking Device | W044 |
| Series | SNW-3044 |
| Weight | 24.4 LB |
| EAN or UPC | 87796146747 |

