- SNW-128 Series Adapter Sleeve
- 5" Shaft Size
- Use w/22300K & 23200K Series Roller Bearings
| Locking Device | W28 |
| Lock Nut | AN28 |
| Bearing Series | 22300K Series, 23200K Series |
| Series | SNW-128 |
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 5 in |
| Weight | 13.0 LB |
| EAN or UPC | 87796146655 |

