- SNW-110 Series Adapter Sleeve
- 1 11/16" Shaft Size
- Use w/22300K Series Roller Bearings
| Length | 55.000 mm |
| Shaft Dia. | 1.6875 in |
| Locking Device | W10 |
| Bearing Series | 22300K Series |
| Series | SNW-110 |
| Lock Nut | N10 |
| Oil Hole | w/o Oil Hole |
| Weight | 1.05 LB |
| EAN or UPC | 87796033511 |

