- SNP Series Adapter Sleeve
- 12" Shaft Size
- Use w/23100K Series Roller Bearings
| Lock Nut | N068 |
| Shaft Dia. | 12 in |
| Series | SNP |
| Length | 254.000 mm |
| Bearing Series | 23100K Series |
| Oil Hole | w/o Oil Hole |
| Locking Device | P68 |
| Weight | 78.0 LB |
| EAN or UPC | 87796162181 |
| Lock Nut | N068 |
| Shaft Dia. | 12 in |
| Series | SNP |
| Length | 254.000 mm |
| Bearing Series | 23100K Series |
| Oil Hole | w/o Oil Hole |
| Locking Device | P68 |
| Weight | 78.0 LB |
| EAN or UPC | 87796162181 |