- SNP Series Adapter Sleeve
- 11 7/16" Shaft Size
- Use w/23000K Series Roller Bearings
| Series | SNP |
| Shaft Dia. | 11.4375 in |
| Oil Hole | w/o Oil Hole |
| Lock Nut | N064 |
| Length | 171.000 mm |
| Bearing Series | 23000K Series |
| Locking Device | P64 |
| Weight | 65.7 LB |
| EAN or UPC | 87796162242 |

