- SNP Series Adapter Sleeve
- 8 15/16" Shaft Size
- Use w/23000K Series Roller Bearings
| Length | 133.000 mm |
| Bearing Series | 23000K Series |
| Series | SNP |
| Locking Device | P48 |
| Oil Hole | w/o Oil Hole |
| Lock Nut | N048 |
| Shaft Dia. | 8.9375 in |
| Weight | 24.61 LB |
| EAN or UPC | 87796146785 |

