- 190 mm ID x 260 mm OD x 46 mm Assembled Width
- Non-Cancellable, Non-Returnable
| O.D. | 260 mm |
| Cup Corner Radius | 2.5 mm |
| Tolerance | Class 2 (Standard) |
| Capacity | Standard Capacity |
| Cone Width | 44 mm |
| Cone Corner Radius | 3 mm |
| I.D. | 190 mm |
| Cup Width | 36.5 mm |
| Cone No. | JM738249 |
| Cup No. | JM738210 |
| Weight | 15.59 LB |
| EAN or UPC | 53893840420 |

