- Tapered Roller Bearing Set
- 4 1/4" ID x 6 1/2" OD x 1 7/16" Wide
- Class 2 (Standard)
- (56425/56650)
description
- Single-row taper roller bearings as ready-to-mount matched pairs.
applications
- Gearboxes
- Cone crushers
features
- Suitable for heavy loads
- Allows up to two minutes of arc
- Long life
- High reliability
compliances
- 0
| Enclosure | Open |
| I.D. | 4 1/4 in |
| Tolerance | Class 2 (Standard) |
| Cone Width | 1 7/16 in |
| Cup No. | 56650 |
| Cone/Cup | Cup/Cone |
| Cup Width | 1 1/16 in |
| Cone No. | 56425 |
| Cage Material | Steel |
| O.D. | 6.5 in |
| Weight | 6.093 LB |
| EAN or UPC | 53893814704 |

