- Tapered Roller Bearing Set
- 1" ID x 2.441" OD x 3/4" Wide
- Class 2 (Standard)
- (15101/15245)
description
- Single-row taper roller bearings as ready-to-mount matched pairs.
applications
- Gearboxes
- Cone crushers
features
- Suitable for heavy loads
- Allows up to two minutes of arc
- Long life
- High reliability
compliances
- 0
| Cone No. | 15101 |
| Enclosure | Open |
| Cup No. | 15245 |
| Cup Width | 0.5625 in |
| Cone/Cup | Cup/Cone |
| Cone Width | 0.8125 in |
| Tolerance | Class 2 (Standard) |
| I.D. | 1 in |
| O.D. | 2.4409 in |
| Cage Material | Steel |
| Weight | 0.673 LB |
| EAN or UPC | 53893803463 |

