- Tapered Roller Bearing Set
- 1.7812" ID x 3.063" OD x 0.8437" Wide
- Class 2 (Standard)
- (LM603049/LM603012)
description
- The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.
| Tolerance | Class 2 (Standard) |
| Outer Ring Width | 0.844 in |
| I.D. | 1.7812 in |
| Cup Width | 0.6562 in |
| Inch/Metric | Inch |
| Cone No. | LM603049 |
| Cup No. | LM603012 |
| Cage Material | Steel |
| O.D. | 3.0630 in |
| Cone Width | 0.7812 in |
| Cone/Cup | Cup/Cone |
| Enclosure | Open |
| Weight | 0.886 LB |

