- Tapered Roller Bearing Set
- 1 1/8" ID x 2 1/4" OD x 25/32" Wide
- Class 2 (Standard)
- (1988/1922)
| Cup No. | 1922 |
| Cup Width | 5/8 in |
| O.D. | 2.25 in |
| Cone No. | 1988 |
| Enclosure | Open |
| I.D. | 1 1/8 in |
| Tolerance | Class 2 (Standard) |
| Cone/Cup | Cup/Cone |
| Cone Width | 0.762 in |
| Weight | 0.498 LB |
| EAN or UPC | 53893730134 |

