- Tapered Roller Bearing Set
- 1" ID x 1.969" OD x 0.5313" Wide
- Class 2 (Standard)
- (7100/7196)
| Cup Width | 0.375 in |
| Cone Width | 0.5614 in |
| Cone No. | 7100 |
| Tolerance | Class 2 (Standard) |
| Enclosure | Open |
| O.D. | 1.969 in |
| Cup No. | 7196 |
| I.D. | 1 in |
| Cone/Cup | Cup/Cone |
| Weight | 0.273 LB |
| EAN or UPC | 53893730080 |

