- Tapered Roller Bearing Set
- 0.8656" ID x 1.781" OD x 0.61" Wide
- Class 2 (Standard)
- (LM12749FP/LM12710P)
description
- The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.
| Cage Material | Polymer |
| I.D. | 0.8656 in |
| Cup No. | LM12710P |
| Cup Width | 0.475 in |
| Inch/Metric | Inch |
| Cone/Cup | Cup/Cone |
| Tolerance | Class 2 (Standard) |
| Cone No. | LM12749FP |
| Outer Ring Width | 0.61 in |
| O.D. | 1.7810 in |
| Enclosure | Open |
| Cone Width | 0.655 in |
| Weight | 0.269 LB |
| EAN or UPC | 53893932354 |

