- 7.8125" Shaft, 7.5" Base to Center, Triple Ring Seals, Press Fit, Float Open (FLOP) Type
applications
- Fans and blowers
- Agriculture
- Conveyors
- Food processing
| Series | SAF222 Series |
| Locking Device | Press Fit |
| Housing Material | Steel |
| Bearing Design | Float Open (FLOP) |
| Base Width | 7 1/8 in |
| Bolt Hole Spacing Range [Min] | 20 7/8 in |
| Inch/Metric | Inch |
| Mounted Unit Duty | Heavy-Duty |
| Housing Construction | 2 Piece |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Triple Ring Seals |
| Bolt Hole Spacing Range [Max] | 23 5/8 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Holes | 4 |
| Base Height | 3 in |
| Lubrication | Relubricatable |
| End Type | Open End |
| Bolt Hole Spacing | 22 1/4 in |
| Base Length | 26 3/4 in |
| Shaft Dia. | 7.8125 in |
| Housing Height | 15 1/2 in |
| Weight | 305.0 LB |

