- 6.625" Shaft, 6.3125" Base to Center, Triple Ring Seals, Press Fit, Float Open (FLOP) Type
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Housing Height | 12 1/2 in |
| Housing Construction | 2 Piece |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 17 5/8 in |
| Pillow Block Type | Thru-Bolt |
| Bearing Type | Spherical Roller Bearing |
| Shaft Dia. | 6.625 in |
| Bolt Hole Spacing Range [Max] | 18 1/4 in |
| End Type | Open End |
| Base Height | 2 1/2 in |
| Base Length | 21 1/4 in |
| Base Width | 6 1/4 in |
| Seal Type | Triple Ring Seals |
| Locking Device | Press Fit |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Heavy-Duty |
| Housing Material | Steel |
| Bolt Holes | 4 |
| Bearing Design | Float Open (FLOP) |
| Series | SAF222 Series |
| Weight | 175.0 LB |

