- 5.875" Shaft, 6" Base to Center, Triple Ring Seals, Press Fit, Float Closed (FLCL) Type
applications
- Conveyors
- Food processing
- Agriculture
- Fans and blowers
| Base Width | 5 1/8 in |
| Base Length | 18 3/8 in |
| Housing Material | Steel |
| Bearing Type | Spherical Roller Bearing |
| Lubrication | Relubricatable |
| Inch/Metric | Inch |
| Seal Type | Triple Ring Seals |
| Locking Device | Press Fit |
| Bolt Holes | 4 |
| Pillow Block Type | Thru-Bolt |
| Series | SAF222 Series |
| Base Height | 2 3/8 in |
| Shaft Dia. | 5.875 in |
| Bolt Hole Spacing | 15 5/16 in |
| Housing Construction | 2 Piece |
| Bolt Hole Spacing Range [Max] | 16 in |
| Mounted Unit Duty | Heavy-Duty |
| End Type | Closed End |
| Bolt Hole Spacing Range [Min] | 14 5/8 in |
| Housing Height | 11 9/16 in |
| Bearing Design | Float Closed (FLCL) |
| Weight | 127.0 LB |

