- 5.3125" Shaft, 5.25" Base to Center, Triple Ring Seals, Press Fit, Fixed Open (FXOP) Type
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bearing Design | Fixed Open (FXOP) |
| Base Length | 16 1/2 in |
| Bolt Hole Spacing | 13 7/8 in |
| Pillow Block Type | Thru-Bolt |
| Base Width | 4 3/4 in |
| Bolt Hole Spacing Range [Min] | 13 1/4 in |
| Shaft Dia. | 5.3125 in |
| Bolt Holes | 4 |
| Base Height | 2 1/8 in |
| End Type | Open End |
| Bearing Type | Spherical Roller Bearing |
| Locking Device | Press Fit |
| Lubrication | Relubricatable |
| Bolt Hole Spacing Range [Max] | 14 1/2 in |
| Mounted Unit Duty | Heavy-Duty |
| Inch/Metric | Inch |
| Housing Height | 10 1/4 in |
| Seal Type | Triple Ring Seals |
| Housing Construction | 2 Piece |
| Housing Material | Steel |
| Series | SAF222 Series |
| Weight | 90.0 LB |
| EAN or UPC | 87796075757 |

