- 7.9375" Shaft, 9.5" Base to Center, Triple Ring Seals, Adapter Mount, Fixed Open (FXOP) Type
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Shaft Dia. | 7.9375 in |
| Seal Type | Triple Ring Seals |
| Base Length | 32 3/4 in |
| Housing Height | 19 5/8 in |
| Housing Material | Steel |
| End Type | Open End |
| Base Height | 3 3/4 in |
| Locking Device | Adapter Mounted |
| Bearing Design | Fixed Open (FXOP) |
| Bolt Holes | 4 |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing | 26 5/16 in |
| Bolt Hole Spacing Range [Min] | 24 3/4 in |
| Series | SAF225 Series |
| Lubrication | Relubricatable |
| Housing Construction | 2 Piece |
| Inch/Metric | Inch |
| Bearing Type | Spherical Roller Bearing |
| Pillow Block Type | Thru-Bolt |
| Base Width | 8 3/4 in |
| Bolt Hole Spacing Range [Max] | 27 7/8 in |
| Weight | 615.0 LB |
| EAN or UPC | 87796075924 |

