Timken Co.
SAF23056KX9 15/16F
SAF230K Series Cast Iron 4-Bolt Spherical Roller Pillow Block
Item #105005446
- 9.9375" Shaft, 9.875" Base to Center, Triple Ring Seals, Adapter Mount, Non-Expansion Type
applications
- Food processing
- Fans and blowers
- Agriculture
- Conveyors
| Base Width | 9 in |
| Bolt Hole Spacing | 27 7/8 in |
| Lubrication | Relubricatable |
| Seal Type | Triple Ring Seals |
| Series | SAF230K Series |
| Shaft Dia. | 9.9375 in |
| End Type | Open End |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing Range [Max] | 29 1/2 in |
| Housing Height | 20 3/16 in |
| Inch/Metric | Inch |
| Pillow Block Type | Thru-Bolt |
| Locking Device | Adapter Mounted |
| Base Length | 34 1/4 in |
| Bolt Holes | 4 |
| Housing Construction | 2 Piece |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Type | Spherical Roller Bearing |
| Base Height | 4 in |
| Weight | 640.0 LB |
