Timken Co.
SAF23048KX 8 7/16F
SAF230K Series Cast Iron 4-Bolt Spherical Roller Pillow Block
Item #105002699
- 8.4375" Shaft, 8.25" Base to Center, Triple Ring Seals, Adapter Mount, Non-Expansion Type
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Base Length | 29 1/2 in |
| Locking Device | Adapter Mounted |
| Housing Construction | 2 Piece |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 8.4375 in |
| End Type | Open End |
| Inch/Metric | Inch |
| Bolt Holes | 4 |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 23 3/4 in |
| Base Height | 3 3/8 in |
| Bearing Design | Non-Expansion |
| Series | SAF230K Series |
| Housing Height | 17 3/16 in |
| Bolt Hole Spacing Range [Max] | 25 in |
| Base Width | 8 in |
| Mounted Unit Duty | Heavy-Duty |
| Lubrication | Relubricatable |
| Seal Type | Triple Ring Seals |
| Bearing Type | Spherical Roller Bearing |
| Weight | 430.0 LB |
