Timken Co.
SAF22540LFXCL
SAF225 Series Cast Iron 4-Bolt Spherical Roller Pillow Block
Item #105011035
- 7.1875" Shaft, 8.25" Base to Center, Triple Ring Seals, Adapter Mount, Fixed Closed (FXCL) Type
applications
- Conveyors
- Mining
- Metal mills
- Pulp and paper mills
| Housing Height | 17 3/16 in |
| Housing Material | Cast Iron |
| Dynamic Load Rating | 349300 lbf |
| Stabilizing Ring | SR-40-34 |
| Shaft Dia. | 7.1875 in |
| Lubrication | Relubricatable |
| End Type | Closed End |
| Housing No. | SAF540 |
| Bolt Hole Spacing Range [Max] | 25 in |
| Bearing Design | Fixed Closed (FXCL) |
| Series | SAF225 Series |
| Bearing Type | Spherical Roller Bearing |
| Overall Width | 10 13/16 in |
| Lock Washer | W40 |
| Base Width | 8 in |
| Housing Construction | 2 Piece |
| Bolt Hole Spacing | 23 3/4 in |
| Base Height | 3 3/8 in |
| Triple Seal | LER159 |
| Bolt Hole Length | 5 in |
| Pillow Block Type | Thru-Bolt |
| Static Load Rating [Max] | 524000 lbf |
| Locking Device | Adapter Mounted |
| Seal Type | Triple Ring Seals |
| Adapter Assembly | SNW-40 |
| Bearing Insert | 22244K |
| Bolt Holes | 4 |
| Bolt Hole Size | 5 in |
| Lock Nut | AN40 |
| Bolt Size | 1 1/4 |
| Inch/Metric | Inch |
| Mounted Unit Duty | Heavy-Duty |
| Base Length | 29 1/2 in |
| Weight | 445.0 LB |
