Timken Co.
SAF22538LFLOP
SAF225 Series Cast Iron 4-Bolt Spherical Roller Pillow Block
Item #105011672
- 6.9375" Shaft, 7.875" Base to Center, Triple Ring Seals, Adapter Mount, Float Open (FLOP) Type
applications
- Conveyors
- Mining
- Metal mills
- Pulp and paper mills
| Triple Seal | LER155 |
| Bolt Hole Spacing Range [Min] | 21 5/8 in |
| Bolt Hole Spacing Range [Max] | 24 3/8 in |
| Base Length | 28 in |
| Bearing Design | Float Open (FLOP) |
| Housing Construction | 2 Piece |
| Inch/Metric | Inch |
| Bolt Size | 1 1/4 |
| Housing Material | Cast Iron |
| Bearing Insert | 22238K |
| Bolt Hole Spacing | 23 in |
| Seal Type | Triple Ring Seals |
| Stabilizing Ring | SR-38-32 |
| Bearing Type | Spherical Roller Bearing |
| Locking Device | Adapter Mounted |
| Housing No. | SAF538 |
| Bolt Hole Size | 4 1/2 in |
| Bolt Holes | 4 |
| Lock Nut | AN38 |
| Mounted Unit Duty | Heavy-Duty |
| Base Width | 7 1/2 in |
| Overall Width | 10 3/4 in |
| Shaft Dia. | 6.9375 in |
| Dynamic Load Rating | 270200 lbf |
| Lock Washer | W38 |
| Static Load Rating [Max] | 406600 lbf |
| Lubrication | Relubricatable |
| Pillow Block Type | Thru-Bolt |
| Housing Height | 15 11/16 in |
| End Type | Open End |
| Series | SAF225 Series |
| Base Height | 3 1/8 in |
| Bolt Hole Length | 4 1/2 in |
| Adapter Assembly | SNW-38 |
| Weight | 375.0 LB |
