Timken Co.
SAF22522LFLCL
SAF225 Series Cast Iron 4-Bolt Spherical Roller Pillow Block
Item #105045009
- 3.9375" Shaft, 4.9375" Base to Center, Triple Ring Seals, Adapter Mount, Float Closed (FLCL) Type
applications
- Conveyors
- Mining
- Metal mills
- Pulp and paper mills
| Stabilizing Ring | SR-22-19 |
| Pillow Block Type | Thru-Bolt |
| Overall Width | 6 3/8 in |
| End Type | Closed End |
| Housing Height | 9 9/16 in |
| Bolt Holes | 4 |
| Adapter Assembly | SNW-22 |
| Housing Construction | 2 Piece |
| Housing No. | SAF522 |
| Bolt Hole Spacing Range [Min] | 12 5/8 in |
| Lock Washer | W22 |
| Bearing Type | Spherical Roller Bearing |
| Base Length | 16 1/2 in |
| Base Height | 2 in |
| Static Load Rating [Max] | 124300 lbf |
| Bearing Design | Float Closed (FLCL) |
| Bolt Hole Length | 2 3/4 in |
| Bolt Hole Spacing | 13 9/16 in |
| Lock Nut | AN22 |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Heavy-Duty |
| Dynamic Load Rating | 90400 lbf |
| Shaft Dia. | 3.9375 in |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Series | SAF225 Series |
| Bearing Insert | 22222K |
| Bolt Size | 3/4 in |
| Triple Seal | LER109 |
| Base Width | 4 3/4 in |
| Bolt Hole Size | 2 3/4 in |
| Seal Type | Triple Ring Seals |
| Locking Device | Adapter Mounted |
| Bolt Hole Spacing Range [Max] | 14 1/2 in |
| Weight | 81.0 LB |
