Timken Co.
SAF22516L FLOP
SAF225 Series Cast Iron 2-Bolt Spherical Roller Pillow Block
Item #101775950
- 2.6875" Shaft, 3.5" Base to Center, Triple Ring Seals, Adapter Mount, Float Open (FLOP) Type
applications
- Conveyors
- Mining
- Metal mills
- Pulp and paper mills
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing Range [Max] | 11 in |
| Bearing Design | Float Open (FLOP) |
| Bolt Holes | 2 |
| Triple Seal | LER44 |
| Locking Device | Adapter Mounted |
| Base Length | 13 in |
| Shaft Dia. | 2.6875 in |
| Housing No. | SAF516 |
| Housing Height | 6 7/8 in |
| Bolt Size | 3/4 in |
| Dynamic Load Rating | 49100 lbf |
| Series | SAF225 Series |
| Housing Construction | 2 Piece |
| Lock Nut | AN16 |
| Overall Width | 4 7/8 in |
| Inch/Metric | Inch |
| Base Width | 3 1/2 in |
| Bearing Insert | 22216K |
| Lubrication | Relubricatable |
| Static Load Rating [Max] | 62900 lbf |
| Housing Material | Cast Iron |
| Lock Washer | W16 |
| Bolt Hole Spacing Range [Min] | 9 5/8 in |
| End Type | Open End |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Triple Ring Seals |
| Adapter Assembly | SNW-16 |
| Stabilizing Ring | SR-16-13 |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing | 10 5/16 in |
| Base Height | 1 3/16 in |
| Weight | 37.0 LB |
| EAN or UPC | 87796039766 |
