Timken Co.
SAF22236L FLOP
SAF222 Series Cast Iron 4-Bolt Spherical Roller Pillow Block
Item #105011940
- 6.875" Shaft, 7.5" Base to Center, Triple Ring Seals, Press Fit, Float Open (FLOP) Type
applications
- Conveyors
- Mining
- Metal mills
- Pulp and paper mills
| Bolt Size | 1 in |
| Adapter Assembly | N/A |
| Bolt Hole Spacing Range [Min] | 20 7/8 in |
| Bolt Hole Length | 4 5/8 in |
| Shaft Dia. | 6.875 in |
| Pillow Block Type | Thru-Bolt |
| Bearing Design | Float Open (FLOP) |
| Shaft Diameter - Small End | 6 7/8 in |
| Overall Width | 9 11/16 in |
| Static Load Rating [Max] | 346400 lbf |
| Lock Nut | AN36 |
| Base Width | 7 1/8 in |
| Bolt Holes | 4 |
| End Type | Open End |
| Shaft Diameter - Large End | 7 13/16 in |
| Bolt Hole Size | 4 5/8 in |
| Dynamic Load Rating | 231100 lbf |
| Bearing Insert | 22236 |
| Housing Height | 15 1/2 in |
| Lubrication | Relubricatable |
| Lock Washer | W36 |
| Base Height | 3 in |
| Mounted Unit Duty | Heavy-Duty |
| Housing Construction | 2 Piece |
| Housing No. | SAF236 |
| Bearing Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Triple Seal |
LER154 LER165 |
| Seal Type | Triple Ring Seals |
| Locking Device | Press Fit |
| Series | SAF222 Series |
| Stabilizing Ring | SR-36-0 |
| Base Length | 26 3/4 in |
| Inch/Metric | Inch |
| Bolt Hole Spacing Range [Max] | 23 5/8 in |
| Bolt Hole Spacing | 22 1/4 in |
| Weight | 305.0 LB |
