Timken Co.
SAF22226L FLCL
SAF222 Series Cast Iron 4-Bolt Spherical Roller Pillow Block
Item #105043797
- 4.9375" Shaft, 6" Base to Center, Triple Ring Seals, Press Fit, Float Closed (FLCL) Type
applications
- Conveyors
- Mining
- Metal mills
- Pulp and paper mills
| Triple Seal |
LER122 LER136 |
| Bearing Design | Float Closed (FLCL) |
| Base Width | 5 1/8 in |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing | 15 5/16 in |
| Shaft Dia. | 4.9375 in |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Locking Device | Press Fit |
| Bolt Hole Length | 3 1/4 in |
| Adapter Assembly | N/A |
| Housing Construction | 2 Piece |
| Lock Nut | AN26 |
| Series | SAF222 Series |
| Bearing Type | Spherical Roller Bearing |
| Bolt Hole Spacing Range [Max] | 16 in |
| Shaft Diameter - Large End | 5 7/8 in |
| End Type | Closed End |
| Bolt Hole Spacing Range [Min] | 14 5/8 in |
| Stabilizing Ring | SR-26-0 |
| Inch/Metric | Inch |
| Dynamic Load Rating | 126400 lbf |
| Bolt Hole Size | 3 1/4 in |
| Shaft Diameter - Small End | 4 15/16 in |
| Overall Width | 8 in |
| Lock Washer | W26 |
| Pillow Block Type | Thru-Bolt |
| Static Load Rating [Max] | 180900 lbf |
| Base Length | 18 3/8 in |
| Bolt Holes | 4 |
| Housing No. | SAF226 |
| Bearing Insert | 22226 |
| Bolt Size | 7/8 in |
| Base Height | 2 3/8 in |
| Housing Height | 11 9/16 in |
| Seal Type | Triple Ring Seals |
| Weight | 127.0 LB |
