Timken Co.
SAF 23056K X 10 FL
SAF230K Series Cast Iron 4-Bolt Spherical Roller Pillow Block
Item #105002297
- 10" Shaft, 9.875" Base to Center, Triple Ring Seals, Adapter Mount, Expansion Type
applications
- Conveyors
- Food processing
- Fans and blowers
- Agriculture
| Seal Type | Triple Ring Seals |
| Bearing Design | Expansion |
| Bolt Holes | 4 |
| Bolt Hole Spacing | 27 7/8 in |
| Shaft Dia. | 10 in |
| Base Width | 9 in |
| Housing Construction | 2 Piece |
| Housing Height | 20 3/16 in |
| Pillow Block Type | Thru-Bolt |
| Locking Device | Adapter Mounted |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Bolt Hole Spacing Range [Max] | 29 1/2 in |
| Base Height | 4 in |
| Bolt Hole Spacing Range [Min] | 26 1/4 in |
| Base Length | 34 1/4 in |
| Bearing Type | Spherical Roller Bearing |
| End Type | Open End |
| Mounted Unit Duty | Heavy-Duty |
| Series | SAF230K Series |
| Inch/Metric | Inch |
| Weight | 640.0 LB |
