- 5.9375" Shaft, 8.25" Base to Center, Triple Ring Seals, Adapter Mount, Fixed Open (FXOP) Type
applications
- Conveyors
- Mining
- Metal mills
- Pulp and paper mills
| Lubrication | Relubricatable |
| Bolt Hole Spacing Range [Min] | 22.5 |
| Bolt Holes | 4 |
| Base Height | 3 3/8 in |
| Bearing Design | Fixed Open (FXOP) |
| Bolt Hole Spacing | 23 3/4 in |
| Base Length | 29 1/2 in |
| Stabilizing Ring | SR-40-34 |
| Inch/Metric | Inch |
| Triple Seal | LER140 |
| Locking Device | Adapter Mounted |
| Housing Material | Cast Iron |
| Shaft Dia. | 5.9375 in |
| Series | SAF226 Series |
| Adapter Assembly | SNW-134 |
| Bearing Type | Spherical Roller Bearing |
| Lock Washer | W34 |
| Bolt Hole Length | 5 in |
| Housing No. | SAF634 |
| Housing Construction | 2 Piece |
| Dynamic Load Rating | 361500 lbf |
| Static Load Rating [Max] | 503700 lbf |
| Overall Width | 10 13/16 in |
| End Type | Open End |
| Bolt Hole Spacing Range [Max] | 25 in |
| Bearing Insert | 22334K |
| Housing Height | 17 3/16 in |
| Bolt Hole Size | 5 in |
| Mounted Unit Duty | Heavy-Duty |
| Pillow Block Type | Thru-Bolt |
| Base Width | 8 in |
| Bolt Size | 1 1/4 |
| Seal Type | Triple Ring Seals |
| Lock Nut | AN34 |
| Weight | 485.0 LB |
| EAN or UPC | 87796075252 |

