- 5.1875" Shaft, 7.5" Base to Center, Triple Ring Seals, Adapter Mount, Fixed Open (FXOP) Type
applications
- Conveyors
- Mining
- Metal mills
- Pulp and paper mills
| Locking Device | Adapter Mounted |
| Bolt Hole Length | 4 5/8 in |
| Bolt Size | 1 in |
| Bolt Holes | 4 |
| End Type | Open End |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Max] | 23 5/8 in |
| Dynamic Load Rating | 283100 lbf |
| Housing No. | SAF630 |
| Base Width | 7 1/8 in |
| Bearing Type | Spherical Roller Bearing |
| Bolt Hole Size | 4 5/8 in |
| Bolt Hole Spacing | 22 1/4 in |
| Adapter Assembly | SNW-130 |
| Mounted Unit Duty | Heavy-Duty |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing Range [Min] | 20 7/8 in |
| Base Height | 3 in |
| Static Load Rating [Max] | 385700 lbf |
| Housing Construction | 2 Piece |
| Lubrication | Relubricatable |
| Housing Height | 15 1/2 in |
| Overall Width | 9 11/16 in |
| Series | SAF226 Series |
| Seal Type | Triple Ring Seals |
| Bearing Insert | 22330K |
| Base Length | 26 3/4 in |
| Bearing Design | Fixed Open (FXOP) |
| Shaft Dia. | 5.1875 in |
| Lock Nut | AN30 |
| Lock Washer | W30 |
| Stabilizing Ring | SR-36-30 |
| Triple Seal | LER125 |
| Inch/Metric | Inch |
| Weight | 350.0 LB |
| EAN or UPC | 87796075191 |

