- 4.4375" Shaft, 6.6875" Base to Center, Triple Ring Seals, Adapter Mount, Fixed Open (FXOP) Type
applications
- Pulp and paper mills
- Conveyors
- Metal mills
- Mining
| Bolt Hole Spacing Range [Max] | 19 1/4 in |
| Base Length | 22 in |
| Inch/Metric | Inch |
| Housing Height | 13 5/16 in |
| Lock Washer | W26 |
| Mounted Unit Duty | Heavy-Duty |
| End Type | Open End |
| Base Height | 2 5/8 in |
| Overall Width | 8 3/4 in |
| Bearing Insert | 22326K |
| Bearing Design | Fixed Open (FXOP) |
| Bolt Holes | 4 |
| Bolt Hole Spacing Range [Min] | 17 3/8 in |
| Shaft Dia. | 4.4375 in |
| Dynamic Load Rating | 251700 lbf |
| Lubrication | Relubricatable |
| Bolt Size | 1 in |
| Adapter Assembly | SNW-126 |
| Seal Type | Triple Ring Seals |
| Housing Material | Cast Iron |
| Series | SAF226 Series |
| Bolt Hole Size | 3 3/4 in |
| Housing Construction | 2 Piece |
| Stabilizing Ring | SR-0-26 |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Length | 3 3/4 in |
| Base Width | 6 1/4 in |
| Triple Seal | LER117 |
| Housing No. | SAF626 |
| Static Load Rating [Max] | 341200 lbf |
| Locking Device | Adapter Mounted |
| Bearing Type | Spherical Roller Bearing |
| Bolt Hole Spacing | 18 5/16 in |
| Lock Nut | AN26 |
| Weight | 245.0 LB |
| EAN or UPC | 87796075139 |

