- 3.9375" Shaft, 6.3125" Base to Center, Triple Ring Seals, Adapter Mount, Fixed Open (FXOP) Type
applications
- Conveyors
- Mining
- Metal mills
- Pulp and paper mills
| Bearing Type | Spherical Roller Bearing |
| Triple Seal | LER113 |
| Lock Washer | W24 |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Min] | 17 in |
| Static Load Rating [Max] | 245200 lbf |
| Bolt Hole Spacing Range [Max] | 18 1/4 in |
| Inch/Metric | Inch |
| Pillow Block Type | Thru-Bolt |
| Lock Nut | AN24 |
| Adapter Assembly | SNW-124 |
| Bolt Size | 1 in |
| Locking Device | Adapter Mounted |
| Bolt Hole Size | 3 3/4 in |
| Bolt Hole Spacing | 17 5/8 in |
| Stabilizing Ring | SR-0-24 |
| Bearing Design | Fixed Open (FXOP) |
| Overall Width | 8 3/8 in |
| Shaft Dia. | 3.9375 in |
| Base Length | 21 1/4 in |
| Housing Height | 12 1/2 in |
| Bearing Insert | 22324K |
| Base Height | 2 1/2 in |
| Lubrication | Relubricatable |
| Seal Type | Triple Ring Seals |
| Housing Construction | 2 Piece |
| Mounted Unit Duty | Heavy-Duty |
| End Type | Open End |
| Series | SAF226 Series |
| Dynamic Load Rating | 185400 lbf |
| Base Width | 6 1/4 in |
| Bolt Holes | 4 |
| Housing No. | SAF624 |
| Bolt Hole Length | 3 3/4 in |
| Weight | 201.0 LB |
| EAN or UPC | 87796075108 |

