- 2.9375" Shaft, 4.5" Base to Center, Triple Ring Seals, Adapter Mount, Fixed Open (FXOP) Type
applications
- Conveyors
- Mining
- Metal mills
- Pulp and paper mills
| Housing Height | 8 11/16 in |
| Bolt Holes | 2 |
| Lock Washer | W17 |
| Bolt Hole Spacing Range [Max] | 13 1/8 in |
| Lock Nut | AN17 |
| Triple Seal | LER184 |
| Housing Construction | 2 Piece |
| Bearing Design | Fixed Open (FXOP) |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 12 3/8 in |
| Adapter Assembly | SNW-117 |
| Housing Material | Cast Iron |
| Base Height | 1 3/4 in |
| Bearing Insert | 22317K |
| Bolt Size | 7/8 in |
| Pillow Block Type | Thru-Bolt |
| Housing No. | SAF617 |
| Base Width | 4 3/8 in |
| Seal Type | Triple Ring Seals |
| Bolt Hole Spacing Range [Min] | 11 5/8 in |
| Bearing Type | Spherical Roller Bearing |
| Inch/Metric | Inch |
| Mounted Unit Duty | Heavy-Duty |
| Shaft Dia. | 2.9375 in |
| Base Length | 15 1/4 in |
| Series | SAF226 Series |
| Overall Width | 6 5/8 in |
| Dynamic Load Rating | 94200 lbf |
| Static Load Rating [Max] | 117400 lbf |
| Locking Device | Adapter Mounted |
| End Type | Open End |
| Stabilizing Ring | SR-20-17 |
| Weight | 81.0 LB |
| EAN or UPC | 87796074941 |

