Timken Co.
SAF 22524L C4 FLOP
SAF225 Series Cast Iron 4-Bolt Spherical Roller Pillow Block
Item #105009441
- 4.1875" Shaft, 5.25" Base to Center, Triple Ring Seals, Adapter Mount, Float Open (FLOP) Type
applications
- Conveyors
- Mining
- Metal mills
- Pulp and paper mills
| Housing No. | SAF524 |
| Pillow Block Type | Thru-Bolt |
| Bearing Insert | 22224K |
| Bolt Size | 3/4 in |
| Static Load Rating [Max] | 149800 lbf |
| Housing Height | 10 1/4 in |
| Bearing Type | Spherical Roller Bearing |
| Series | SAF225 Series |
| Adapter Assembly | SNW-24 |
| Bolt Holes | 4 |
| End Type | Open End |
| Bolt Hole Spacing Range [Min] | 13 1/4 in |
| Housing Material | Cast Iron |
| Base Height | 2 1/8 in |
| Bearing Design | Float Open (FLOP) |
| Bolt Hole Spacing | 13 7/8 in |
| Housing Construction | 2 Piece |
| Overall Width | 7 3/8 in |
| Inch/Metric | Inch |
| Lock Nut | AN24 |
| Base Length | 16 1/2 in |
| Dynamic Load Rating | 106800 lbf |
| Base Width | 4 3/4 in |
| Lubrication | Relubricatable |
| Stabilizing Ring | SR-24-20 |
| Bolt Hole Size | 2 3/4 in |
| Locking Device | Adapter Mounted |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Length | 2 3/4 in |
| Lock Washer | W24 |
| Seal Type | Triple Ring Seals |
| Bolt Hole Spacing Range [Max] | 14 1/2 in |
| Shaft Dia. | 4.1875 in |
| Triple Seal | LER113 |
| Weight | 94.0 LB |
