- 5.3125" Shaft, 7.0625" Base to Center, Triple Ring Seals, Press Fit, Fixed Open (FXOP) Type
applications
- Conveyors
- Mining
- Metal mills
- Pulp and paper mills
| Bolt Hole Length | 4 1/4 in |
| Inch/Metric | Inch |
| Bolt Size | 1 in |
| Base Length | 24 3/4 in |
| Bearing Type | Spherical Roller Bearing |
| Shaft Diameter - Large End | 6 1/4 in |
| Lubrication | Relubricatable |
| Lock Nut | AN28 |
| Stabilizing Ring | SR-0-28 |
| Seal Type | Triple Ring Seals |
| Housing Height | 14 9/16 in |
| Base Height | 2 3/4 in |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 20 1/2 in |
| Housing Construction | 2 Piece |
| Bearing Design | Fixed Open (FXOP) |
| Series | SAF223 Series |
| Base Width | 6 3/4 in |
| Shaft Dia. | 5.3125 in |
| Bearing Insert | 22328 |
| Mounted Unit Duty | Heavy-Duty |
| Pillow Block Type | Thru-Bolt |
| Triple Seal |
LER127 LER144 |
| Overall Width | 9 3/8 in |
| Static Load Rating [Max] | 341200 lbf |
| Bolt Hole Size | 4 1/4 in |
| Bolt Hole Spacing Range [Min] | 19 3/8 in |
| Housing No. | SAF328 |
| Lock Washer | W28 |
| Bolt Holes | 4 |
| Locking Device | Press Fit |
| Dynamic Load Rating | 251700 lbf |
| End Type | Open End |
| Shaft Diameter - Small End | 5 5/16 in |
| Adapter Assembly | N/A |
| Bolt Hole Spacing Range [Max] | 21 5/8 in |
| Weight | 300.0 LB |
| EAN or UPC | 87796075177 |

