- 3.1875" Shaft, 4.5" Base to Center, Triple Ring Seals, Press Fit, Fixed Open (FXOP) Type
applications
- Conveyors
- Mining
- Metal mills
- Pulp and paper mills
| Mounted Unit Duty | Heavy-Duty |
| Shaft Diameter - Small End | 3 3/16 in |
| Bolt Hole Spacing Range [Max] | 13 1/8 in |
| Static Load Rating [Max] | 117400 lbf |
| Bolt Size | 7/8 in |
| Shaft Dia. | 3.1875 in |
| Housing Construction | 2 Piece |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Triple Ring Seals |
| Bolt Hole Spacing Range [Min] | 11 5/8 in |
| Pillow Block Type | Thru-Bolt |
| Lubrication | Relubricatable |
| Lock Nut | AN17 |
| Bolt Hole Spacing | 12 3/8 in |
| Shaft Diameter - Large End | 3 15/16 in |
| Housing No. | SAF317 |
| Inch/Metric | Inch |
| Base Height | 1 3/4 in |
| Triple Seal |
LER109 LER188 |
| Overall Width | 6 in |
| Lock Washer | W17 |
| Base Length | 15 1/4 in |
| Dynamic Load Rating | 94200 lbf |
| Bearing Design | Fixed Open (FXOP) |
| Series | SAF223 Series |
| Bearing Insert | 22317 |
| Bolt Holes | 2 |
| Housing Material | Cast Iron |
| Stabilizing Ring | SR-20-17 |
| Base Width | 4 3/8 in |
| Adapter Assembly | N/A |
| Locking Device | Press Fit |
| Housing Height | 8 11/16 in |
| End Type | Open End |
| Weight | 80.0 LB |
| EAN or UPC | 87796074965 |

