- 7.25" Shaft, 7.875" Base to Center, Triple Ring Seals, Press Fit, Fixed Open (FXOP) Type
applications
- Conveyors
- Mining
- Metal mills
- Pulp and paper mills
| Bolt Holes | 4 |
| Series | SAF222 Series |
| Shaft Diameter - Large End | 8 3/8 in |
| Lubrication | Relubricatable |
| Bearing Insert | 22238 |
| Base Width | 7 1/2 in |
| Inch/Metric | Inch |
| Housing Height | 15 11/16 in |
| Adapter Assembly | N/A |
| Bolt Hole Spacing | 23 in |
| Dynamic Load Rating | 270200 lbf |
| Shaft Diameter - Small End | 7 1/4 in |
| Seal Type | Triple Ring Seals |
| Locking Device | Press Fit |
| Stabilizing Ring | SR-38-32 |
| Mounted Unit Duty | Heavy-Duty |
| Lock Nut | AN38 |
| Bolt Hole Length | 4 1/2 in |
| Housing Construction | 2 Piece |
| Static Load Rating [Max] | 406600 lbf |
| Bearing Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Base Height | 3 1/8 in |
| Bolt Size | 1 1/4 |
| End Type | Open End |
| Bolt Hole Size | 4 1/2 in |
| Pillow Block Type | Thru-Bolt |
| Lock Washer | W38 |
| Shaft Dia. | 7.25 in |
| Overall Width | 10 3/4 in |
| Bolt Hole Spacing Range [Max] | 24 3/8 in |
| Base Length | 28 in |
| Bolt Hole Spacing Range [Min] | 21 5/8 in |
| Bearing Design | Fixed Open (FXOP) |
| Triple Seal |
LER160 LER171 |
| Housing No. | SAF238 |
| Weight | 350.0 LB |
| EAN or UPC | 87796075306 |

