- Model 300 Single Point Lubricator
- Cartridge Only
- 250 cc
- Multi-Use Grease, NLGI 2
| Temperature Range [Min] | 14 °F |
| Reservoir Capacity | 250 cc |
| NLGI No. | 2 |
| Lubricant Type | Multi-Use |
| Model | 300 |
| Component | Lubrication Cartridge |
| Lubricator Type | Single Point |
| Thickener Type | Lithium |
| Pressure [Max] | 75 psi |
| Temperature Range [Max] | 122 °F |
| Weight | 10.674 LB |
| EAN or UPC | 53893982205 |

