- Model 300 Single Point Lubricator
- Cartridge Only
- 250 cc
- Multi-Use Grease, NLGI 1
| Temperature Range [Min] | 14 °F |
| NLGI No. | 1 |
| Model | 300 |
| Lubricant Type | Multi-Use |
| Temperature Range [Max] | 122 °F |
| Component | Lubrication Cartridge |
| Reservoir Capacity | 250 cc |
| Lubricator Type | Single Point |
| Pressure [Max] | 75 psi |
| Thickener Type | Lithium |
| Weight | 10.674 LB |
| EAN or UPC | 53893982199 |

