| Temperature Range [Min] | 14 °F |
| Lubricator Type | Single Point |
| Model | 300 |
| Temperature Range [Max] | 122 °F |
| Pressure [Max] | 75 psi |
| Component | Lubrication Cartridge |
| Reservoir Capacity | 120 cc |
| Weight | 1.675 LB |
| EAN or UPC | 53893959344 |
| Temperature Range [Min] | 14 °F |
| Lubricator Type | Single Point |
| Model | 300 |
| Temperature Range [Max] | 122 °F |
| Pressure [Max] | 75 psi |
| Component | Lubrication Cartridge |
| Reservoir Capacity | 120 cc |
| Weight | 1.675 LB |
| EAN or UPC | 53893959344 |