| Pressure [Max] | 75 psi |
| Temperature Range [Min] | 14 °F |
| Component | Lubrication Cartridge |
| Model | 300 |
| Temperature Range [Max] | 122 °F |
| Reservoir Capacity | 60 cc |
| Lubricator Type | Single Point |
| Weight | 1.65 LB |
| EAN or UPC | 53893944777 |
| Pressure [Max] | 75 psi |
| Temperature Range [Min] | 14 °F |
| Component | Lubrication Cartridge |
| Model | 300 |
| Temperature Range [Max] | 122 °F |
| Reservoir Capacity | 60 cc |
| Lubricator Type | Single Point |
| Weight | 1.65 LB |
| EAN or UPC | 53893944777 |